Zoro Homepage

22" Chestnut Solid Wood Oval Two Shelf Nightstand

  • Mfr # 651534

  • Zoro # G922339889


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
14.2 in
Depth
10.2 in
Assembly Required
No Assembly Needed
Height
21.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651534
Zoro #
G922339889
UPC #
-
Country of Origin
India

Dimensions

Width
14.2 in
Depth
10.2 in
Height
21.7 in

Details

Application Type
No
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed

Description

Our 22-inch chestnut solid wood oval two shelf nightstand will compliment your bed beautifully. Sturdy and durable construction from solid mango wood ensures this trusty bedside table is built to last. Features a unique shape, open slat design, and two open access shelves for storage and display. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 21.70-inch h x 14.20-inch w x 10.20-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.