Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Chestnut Solid Wood Two Drawer Nightstand

  • Mfr # 651523

  • Zoro # G022371406


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Height
21.7 in
Assembly Required
No Assembly Needed
Application Type
No
Width
17.7 in
Depth
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651523
Zoro #
G022371406
UPC #
-
Country of Origin
India

Dimensions

Height
21.7 in
Width
17.7 in
Depth
13.8 in

Details

Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Application Type
No

Description

Our 22-inch chestnut solid wood two drawer nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21.70-inch h x 17.70-inch w x 13.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.