Zoro Homepage

22" Clear and Silver Glass and Distressed Steel Round End Table

  • Mfr # 632661

  • Zoro # G922372664


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Application Type
Yes
Tabletop Color
Silver
Height
22 in
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632661
Zoro #
G922372664
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Width
21 in
Depth
21 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Tabletop Color
Silver
Item
End-Side Table

Description

Show off your exquisite taste with this 22-inch clear and silver glass and distressed steel round end table. The silver coloration of the high quality steel base marries nicely with the clear rippled glass top. The purposefully distressed finish gives this table an authentically rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 22-inch h x 21-inch w x 21-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.