This item is Discontinued.

Homeroots 22" Clear Black and Brown Tempered Glass Wood and Metal Square Frame End Table With Shelf 544234

22" Clear Black and Brown Tempered Glass Wood and Metal Square Frame End Table With Shelf (Discontinued)

  • Mfr # 544234
  • Zoro # G822363885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544234
Zoro #
G822363885
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Height
22 in
Width
20 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
Black Brown
Application Type
No
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 22-inch clear black and brown tempered glass wood and metal square frame end table with shelf. The base of this table is made from manufactured wood and metal in a black and brown color that is a nice contrast to the clear tempered glass tabletop. Includes a single shelf for handy storage or display space. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 22-inch h x 20-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.