This item is Discontinued.

Homeroots 22" Clear Black and Gray Tempered Glass Wood and Metal Square Frame End Table With Shelf 544235

22" Clear Black and Gray Tempered Glass Wood and Metal Square Frame End Table With Shelf (Discontinued)

  • Mfr # 544235
  • Zoro # G422375257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544235
Zoro #
G422375257
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Depth
20 in
Height
22 in

Details

Tabletop Color
Black Gray
Application Type
No
Assembly Required
Full Assembly Needed
Item
End-Side Table

Description

Distinctive in style the 22-inch clear black and gray tempered glass wood and metal square frame end table with shelf radiates a versatile charm. A black and gray manufactured wood and metal frame is finished off with a clear tempered glass top that is the epitome of quality construction and design. Includes a single shelf for handy storage or display space. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 22-inch h x 20-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.