This item is Discontinued.

Homeroots 22" Clear Black and Oak Tempered Glass Wood and Metal Square Frame End Table With Shelf 544236

22" Clear Black and Oak Tempered Glass Wood and Metal Square Frame End Table With Shelf (Discontinued)

  • Mfr # 544236
  • Zoro # G222362983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544236
Zoro #
G222362983
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Width
20 in
Depth
20 in

Details

Application Type
No
Tabletop Color
Black
Item
End-Side Table
Assembly Required
Full Assembly Needed

Description

Distinctive in style the 22-inch clear black and oak tempered glass wood and metal square frame end table with shelf radiates a versatile charm. The clear tempered glass top of this table is a nice contrast to the high quality, black and oak manufactured wood and metal of the base. Includes a single shelf for handy storage or display space. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 22-inch h x 20-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.