This item is Discontinued.

Homeroots 22" Clear Black and White Tempered Glass Faux Marble and Steel Round End Table With Shelf 544165

This item is Discontinued.

Homeroots

22" Clear Black and White Tempered Glass Faux Marble and Steel Round End Table With Shelf (Discontinued)

Mfr # 544165
Zoro # G422365227
Country of Origin China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
544165
Zoro #
G422365227
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Height
22 in
Depth
20 in

Details

Item
End-Side Table
Tabletop Color
White
Assembly Required
Full Assembly Needed
Application Type
No

Description

Optimize your space and add some charm to your room with the 22-inch clear black and white tempered glass faux marble and steel round end table with shelf. The black and white coloration of the high quality faux marble and steel base marries nicely with the clear tempered glass top. Includes a single shelf for handy storage or display space. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 22-inch h x 20-inch w x 20-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.