
22" Cream And Beige Striped Linen Blend Throw Pillow Cover with Embroidery
Mfr # 608211
Zoro # G222810682
product price:Â $61.19
/eaKey Features
Depth
0.2 in
Style
Modern
Material
Linen Blend
Type
Pillow Cover
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608211
Zoro #
G222810682
UPC #
-
Country of Origin
India
Dimensions
Depth
0.2 in
Width
22 in
Length
22 in
Size
22 x 22 in
Details
Style
Modern
Material
Linen Blend
Type
Pillow Cover
Item
Accent Throw Pillow
Closure Type
Zipper
Color
Cream, Beige
Fill Material
Unavailable
Reversible
No
Residential/Commerical
Residential
Pattern
Striped
Assembly Required
No Assembly Needed
Description
This 22-inch cream and beige striped linen blend throw pillow cover with embroidery will add a beautiful decorative accent to your decor. The cream and beige coloring of the extremely durable and long lasting linen blend pillow cover will add dimension and texture to your space. Decorative touches that are embroidered give this great design some beautiful texture along with a hand-crafted look and feel. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 22.00-inch h x 22.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.