
22" Cream And Black Striped Linen Throw Pillow Cover with Embroidery
Mfr # 608209
Zoro # G222810569
product price:Â $81.49
/ea
Free Shipping & Returns
Key Features
Closure Type
Zipper
Reversible
No
Material
Linen
Assembly Required
No Assembly Needed
Fill Material
Unavailable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608209
Zoro #
G222810569
UPC #
-
Country of Origin
India
Dimensions
Length
22 in
Width
22 in
Size
22 x 22 in
Depth
0.2 in
Details
Closure Type
Zipper
Item
Accent Throw Pillow
Reversible
No
Material
Linen
Assembly Required
No Assembly Needed
Fill Material
Unavailable
Residential/Commerical
Residential
Type
Pillow Cover
Color
Cream, Black
Pattern
Striped
Style
Modern
Description
The perfect complement to your sofa, favorite chair, or bed, this 22-inch cream and black striped linen throw pillow cover with embroidery is a great decorative accent. The cream and black coloring of the extremely durable and long lasting linen pillow cover will add dimension and texture to your space. Decorative touches that are embroidered give this great design some beautiful texture along with a hand-crafted look and feel. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 22.00-inch h x 22.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.