
22" Cream And Indigo Botanical Linen Throw Pillow Cover with Embroidery
Mfr # 608207
Zoro # G322810582
product price:Â $84.49
/ea
Free Shipping & Returns
Key Features
Color
Cream, Indigo
Reversible
No
Style
Modern
Size
22 x 22 in
Pattern
Botanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608207
Zoro #
G322810582
UPC #
-
Country of Origin
India
Dimensions
Size
22 x 22 in
Width
22 in
Depth
0.2 in
Length
22 in
Details
Color
Cream, Indigo
Reversible
No
Style
Modern
Pattern
Botanical
Item
Accent Throw Pillow
Material
Linen
Assembly Required
No Assembly Needed
Type
Pillow Cover
Closure Type
Zipper
Fill Material
Unavailable
Residential/Commerical
Residential
Description
The perfect complement to your sofa, favorite chair, or bed, this 22-inch cream and indigo botanical linen throw pillow cover with embroidery is a great decorative accent. The cream and indigo coloring of the extremely durable and long lasting linen pillow cover will add dimension and texture to your space. Decorative touches that are embroidered give this great design some beautiful texture along with a hand-crafted look and feel. Pillow covers are a good idea for anyone that loves to decorate or accent their space with color and texture. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 22.00-inch h x 22.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.