
22" Cream And Indigo Botanical Linen Throw Pillow Cover with Embroidery
Mfr # 608208
Zoro # G122811062
product price:Â $80.29
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Pattern
Botanical
Size
22 x 22 in
Type
Pillow Cover
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608208
Zoro #
G122811062
UPC #
-
Country of Origin
India
Dimensions
Size
22 x 22 in
Depth
0.2 in
Length
22 in
Width
22 in
Details
Assembly Required
No Assembly Needed
Pattern
Botanical
Type
Pillow Cover
Closure Type
Zipper
Fill Material
Unavailable
Material
Linen
Reversible
No
Style
Modern
Item
Accent Throw Pillow
Residential/Commerical
Residential
Color
Cream, Indigo
Description
This 22-inch cream and indigo botanical linen throw pillow cover with embroidery will add a beautiful decorative accent to your decor. This soft and durable decorative pillow cover is expertly made of high grade, long lasting linen in a cream and indigo coloration. Decorative touches that are embroidered give this great design some beautiful texture along with a hand-crafted look and feel. Pillow covers are a good idea for anyone that loves to decorate or accent their space with color and texture. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 22.00-inch h x 22.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.