
22" Cream And Merlot Geometric Linen Throw Pillow Cover with Embroidery
Mfr # 608204
Zoro # G322810551
product price:Â $93.15
/ea
Free Shipping & Returns
Key Features
Style
Modern
Pattern
Geometric
Size
22 x 22 in
Residential/Commerical
Residential
Color
Cream, Merlot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608204
Zoro #
G322810551
UPC #
-
Country of Origin
India
Dimensions
Size
22 x 22 in
Depth
0.2 in
Width
22 in
Length
22 in
Details
Style
Modern
Pattern
Geometric
Residential/Commerical
Residential
Color
Cream, Merlot
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Fill Material
Unavailable
Material
Linen
Closure Type
Zipper
Type
Pillow Cover
Reversible
No
Description
The 22-inch cream and merlot geometric linen throw pillow cover with embroidery is the perfect decorative accessory for your home. Durable cream and merlot linen has been used to give this pillow cover a beautiful look that will stand the test of time. Embroidered decorative accents add some high end and hand-crafted textural designer touches. Pillow covers are a good idea for anyone that loves to decorate or accent their space with color and texture. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 22.00-inch h x 22.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.