Zoro Homepage

22" Cream Ceramic Faceted Table Lamp With Off White Drum Shade

  • Mfr # 524251

  • Zoro # G622354922


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
21.75 in
Color
Cream/White
Application Type
Yes
Width
13 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524251
Zoro #
G622354922
UPC #
-
Country of Origin
China

Dimensions

Height
21.75 in
Width
13 in
Depth
13 in

Details

Item
Table Lamp
Color
Cream/White
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

This 22" cream ceramic faceted table lamp with off white drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy ceramic and features a distressed/antiqued cream color. The off white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 21.75" H x 13" W x 13" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.