
22" Cream Concrete Urn Table Lamp With Cream Abstract Empire Shade
Mfr # 545870
Zoro # G022361100
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Height
22 in
Depth
15 in
Assembly Required
Partial Assembly Needed
Color
Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545870
Zoro #
G022361100
UPC #
-
Country of Origin
China
Dimensions
Height
22 in
Depth
15 in
Width
15 in
Details
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Cream
Description
Embrace the good life with this hard working and stylish 22-inch cream concrete urn table lamp with cream abstract empire shade. The base of this lamp is made of cream concrete. The cream shade has a empire shape and is made from linen. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 22-inch H x 15-inch W x 15-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.