
22" Dark Brown Solid Wood Square One Drawer Nightstand
Mfr # 651582
Zoro # G722343086
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Depth
11.8 in
Height
21.7 in
Color
Brown
Width
11.8 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651582
Zoro #
G722343086
UPC #
-
Country of Origin
India
Dimensions
Depth
11.8 in
Height
21.7 in
Width
11.8 in
Details
Item
Nightstands & Bedside Table
Color
Brown
Application Type
No
Assembly Required
No Assembly Needed
Description
Give your room the look and feel of 5-star accommodations with this 22-inch dark brown solid wood square one drawer nightstand. Made of high quality solid mango wood with a curved edge small square design that is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.70-inch h x 11.80-inch w x 11.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.