This item is Discontinued.

Homeroots 22" Fuchsia and Brown Velvet Arm Chair 549023

22" Fuchsia and Brown Velvet Arm Chair (Discontinued)

  • Mfr # 549023
  • Zoro # G422368709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549023
Zoro #
G422368709
UPC #
-
Country of Origin
China

Dimensions

Overall Height
30.7 in
Overall Width
22 in
Overall Depth
16.9 in

Details

Assembly Required
Partial Assembly Needed
Item
Accent Chair
Color
Fuchsia Brown
Application Type
No

Description

A mix of form and function, this 22-inch fuchsia and brown velvet arm chair will bring a good looking and usable accent to your space. Built to last this arm chair is finished in solid fuchsia velvet to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality manufactured wood, includes comfy armrests, and features a fixed back that comes complete with soft and comfortable cushioning. 30.7-inch h x 22-inch w x 16.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.