22" Gold Aluminum Oval Faux Coral Centerpiece Bowl

  • Mfr # 568880

  • Zoro # G322346470


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Depth
10.5 in
Color
Gold
Assembly Required
No Assembly Needed
Width
21.5 in
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568880
Zoro #
G322346470
UPC #
-
Country of Origin
India

Dimensions

Depth
10.5 in
Width
21.5 in
Height
6.5 in

Details

Color
Gold
Assembly Required
No Assembly Needed
Item
Serving Bowl
Application Type
Yes

Description

Elevate your any setting with this 22-inch gold aluminum faux coral oval centerpiece bowl. Crafted from high-quality aluminum in a textured rough hewn finish, this oval serving bowl adds a touch of elegance to your space. Its unique faux coral design brings a coastal-inspired flair to your table, creating a captivating focal point. Ideal as a centerpiece bowl, it is not only functional for displaying but is also stunning as a standalone decorative piece. Add a contemporary twist to your room with this exquisite woven twigs / coral bowl. 6.5-inch H x 21.5-inch W x 10.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.