Zoro Homepage

22" Gold And Black Metal Multi Square Accent Mirror

  • Mfr # 574030

  • Zoro # G022374278


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Depth
1 in
Material
Glass
Width
22 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574030
Zoro #
G022374278
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Depth
1 in
Width
22 in

Details

Material
Glass
Application Type
No
Color
Gold Black
Item
Mirror
Assembly Required
No Assembly Needed

Description

The carefully crafted 22-inch gold and black metal multi square accent mirror is what you need to add finishing touch to your decor. This striking mirror brings a chic black and gold color combination with an art deco vibe, mid-century modern vibe. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 22-inch h x 22-inch w x 1-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.