This item is Discontinued.

Homeroots 22" Gold And Clear Glass And Steel Round End Table With Shelf 544164

22" Gold And Clear Glass And Steel Round End Table With Shelf (Discontinued)

  • Mfr # 544164
  • Zoro # G222374467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544164
Zoro #
G222374467
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Depth
20 in
Width
20 in

Details

Tabletop Color
Gold
Item
End-Side Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

Optimize your space and add some charm to your room with the 22-inch gold and clear glass and steel round end table with shelf. The clear glass top of this table is a nice contrast to the high quality, gold steel of the base. Help to keep your space organized with the included single shelf. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 22-inch H x 20-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.