This item is Discontinued.

Homeroots 22" Gold And White Faux Marble And Steel End Table 544219

22" Gold And White Faux Marble And Steel End Table (Discontinued)

  • Mfr # 544219
  • Zoro # G222358900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544219
Zoro #
G222358900
UPC #
-
Country of Origin
China

Dimensions

Width
21 in
Height
22 in
Depth
20 in

Details

Tabletop Color
Gold White
Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
No

Description

Show off your exquisite taste with this 22-inch gold and white faux marble and steel end table. Quality construction from the gold steel base combines with white faux marble of the top to give this table a fresh and updated look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 22-inch H x 21-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.