
22" Gold and White Floral Cotton Throw Pillow With Embroidery
Mfr # 529243
Zoro # G522810726
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Fill Material
Polyfill
Type
Pillow Cover and Insert
Size
22 x 22 in
Length
22 in
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
529243
Zoro #
G522810726
UPC #
-
Country of Origin
India
Dimensions
Size
22 x 22 in
Length
22 in
Width
22 in
Depth
6 in
Details
Fill Material
Polyfill
Type
Pillow Cover and Insert
Item
Accent Throw Pillow
Style
Transitional
Material
Cotton
Reversible
No
Closure Type
Zipper
Pattern
Floral
Color
Gold, White
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Description
Unique and decorative, this comfortable 22-inch gold and white floral cotton throw pillow with embroidery will leave a lasting impression. This gold and white colored decorative pillow is made from high grade cotton that is durable and long lasting. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 22-inch H x 22-inch W x 6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.