Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Gold And White Marble And Stainless Steel Round End Table

  • Mfr # 544063

  • Zoro # G222360385


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Tabletop Color
Gold White
Height
21.9 in
Length
23.7 in
Width
23.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544063
Zoro #
G222360385
UPC #
-
Country of Origin
China

Dimensions

Height
21.9 in
Length
23.7 in
Width
23.7 in

Details

Commercial Use
No
Tabletop Color
Gold White
Item
End-Side Table
Assembly Required
Partial Assembly Needed

Description

Show off your exquisite taste with this 22-inch gold and white genuine marble round end table. The gold coloration of the high quality stainless steel base marries nicely with the white genuine marble top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 21.9-inch H x 23.7-inch W x 23.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.