Zoro Homepage

22" Gold And White Square End Table With Drawer

  • Mfr # 543912

  • Zoro # G022346190


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Application Type
No
Tabletop Color
Gold White
Assembly Required
Partial Assembly Needed
Width
21.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543912
Zoro #
G022346190
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Width
21.7 in
Depth
21.7 in

Details

Application Type
No
Tabletop Color
Gold White
Assembly Required
Partial Assembly Needed
Item
End-Side Table

Description

Show off your exquisite taste with this 22-inch gold and white end table with drawer. A gold stainless steel frame is finished off with a white manufactured wood top that is the epitome of quality construction and design. Includes a single easy pull out drawer for handy storage of life's little essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 22-inch H x 21.7-inch W x 21.7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.