Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Gold And White Stone Square End Table

  • Mfr # 543888

  • Zoro # G822363427


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Assembly Required
Partial Assembly Needed
Width
18 in
Commercial Use
No
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543888
Zoro #
G822363427
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Width
18 in
Length
18 in

Details

Tabletop Color
Gold White/White Stone
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
End-Side Table

Description

Distinctive in style the 22-inch gold and white stone end table radiates a versatile charm. The base of this table is made from iron in a gold color that is a nice contrast to the white stone tabletop. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 22-inch H x 18-inch W x 18-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.