22" Gold Glass And Stainless Steel Round Mirrored End Table

  • Mfr # 528628

  • Zoro # G522368784


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
21.6 in
Height
21.6 in
Assembly Required
Partial Assembly Needed
Depth
21.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528628
Zoro #
G522368784
UPC #
-
Country of Origin
China

Dimensions

Width
21.6 in
Height
21.6 in
Depth
21.6 in

Details

Item
End-Side Table
Application Type
No
Tabletop Color
Gold
Assembly Required
Partial Assembly Needed

Description

Distinctive in style the 22" gold glass round mirrored end table radiates a versatile charm. A solid gold stainless steel frame is finished off with a matching gold glass seat, giving this table a chic monotone look. Reflective pieces of mirrored glass give this table a glamorous and unique look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 21.6" H x 21.6" W x 21.6" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.