Zoro Homepage

22" Gold Metal Square Accent Mirror

  • Mfr # 574049

  • Zoro # G222352069


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
22 in
Material
Glass
Width
22 in
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574049
Zoro #
G222352069
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Width
22 in
Depth
1 in

Details

Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass
Color
Gold
Application Type
No

Description

Beautify your space with this 22-inch gold metal square accent mirror. Add aesthetic appeal with this geo square mirror that features an art-deco mid-century modern inspired style. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 22-inch h x 22-inch w x 1-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.