Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Gray and Black Mod Table Lamp With White Rectangular Shade

  • Mfr # 523607

  • Zoro # G422336289


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
Partial Assembly Needed
Depth
10 in
Color
Gray/White
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523607
Zoro #
G422336289
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Width
14 in
Height
22 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Gray/White

Description

This 22" gray and black table lamp with white rectangular shade is the perfect combination of design and function. The base of this lamp is made of gray concrete paired with an open geometric black metal linear design. The white rectangular fabric shade finishes this piece off nicely and symmetrically. This visually pleasing design table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 22" H x 14" W x 10" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.