Zoro Homepage

22" Gray and Brown Upholstered Arm Chair

  • Mfr # 549024

  • Zoro # G122342368


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Overall Width
22 in
Overall Depth
16.9 in
Assembly Required
Partial Assembly Needed
Color
Gray Brown
Overall Height
30.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549024
Zoro #
G122342368
UPC #
-
Country of Origin
China

Dimensions

Overall Width
22 in
Overall Depth
16.9 in
Overall Height
30.7 in

Details

Assembly Required
Partial Assembly Needed
Color
Gray Brown
Application Type
No
Item
Accent Chair

Description

Stylish, elegant and fully functional, the 22-inch gray and brown upholstered arm chair adds a touch of panache to any set up. This gorgeous solid color gray arm chair is masterfully upholstered in durable polyester. The high quality manufactured wood inner frame flaunts convenient armrests and a fixed back that are complimented by soft and comfortable cushioning. 30.7-inch h x 22-inch w x 16.9-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.