Zoro Homepage

22" Gray and Brown Upholstered Arm Chair

  • Mfr # 549025

  • Zoro # G822369672


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Application Type
No
Overall Width
22 in
Overall Height
30.7 in
Color
Gray Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549025
Zoro #
G822369672
UPC #
-
Country of Origin
China

Dimensions

Overall Width
22 in
Overall Height
30.7 in
Overall Depth
16.9 in

Details

Assembly Required
Partial Assembly Needed
Item
Accent Chair
Application Type
No
Color
Gray Brown

Description

Fill your living room, bedroom, or office with fashionable seating options with this 22-inch gray and brown upholstered arm chair. This sturdy polyester upholstered arm chair comes in a chic solid gray color to give your space just the right look. The sturdy inner frame is built with high quality manufactured wood, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. 30.7-inch h x 22-inch w x 16.9-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.