Zoro Homepage

22" Gray and Gold Marble and Iron Round End Table

  • Mfr # 556563

  • Zoro # G822360266


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Height
22 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556563
Zoro #
G822360266
UPC #
-
Country of Origin
India

Dimensions

Depth
18 in
Height
22 in
Width
18 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
End-Side Table
Tabletop Color
Gray Gold

Description

Optimize your space and add some charm to your room with the 22-inch gray and gold marble and iron round end table. A gold iron frame is finished off with a gray marble top that is the epitome of quality construction and design. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 22-inch h x 18-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.