22" Gray and White Two Drawer Wood and Faux Marble Nightstand
Mfr # 564653
Zoro # G922905350
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Drawer Glide Mechanism
Roller Glides
Number of Drawers
2
Frame Wood Species
Rubberwood
Commercial Use
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564653
Zoro #
G922905350
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
21.65 in
Depth
16.14 in
Width
27.01 in
Details
Drawer Glide Mechanism
Roller Glides
Number of Drawers
2
Frame Wood Species
Rubberwood
Commercial Use
No
Assembly Required
No Assembly Needed
Color
Gray
Material
Solid and Manufactured Wood
Item
Nightstands & Bedside Table
Frame Material
Wood, Faux Marble
Frame Color
Gray, White
Leg Color
Gray
Style
Transitional
Capacity
25 lb
Shape
Rectangular
Number of Pieces
1
Felt Lined Drawers
No
Soft Close or Self Close Drawer Glides
No
Description
Good looking design and practical styling meet to form this 22-inch gray and white two drawer wood and faux marble nightstand. Made of high quality wood and faux marble that is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.65-inch h x 27.01-inch w x 16.14-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.