Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Gray Solid Wood Distressed Two Drawer Nightstand

  • Mfr # 651604

  • Zoro # G022341782


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Depth
13.8 in
Color
Gray
Assembly Required
No Assembly Needed
Width
17.7 in
Height
21.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651604
Zoro #
G022341782
UPC #
-
Country of Origin
India

Dimensions

Depth
13.8 in
Width
17.7 in
Height
21.7 in

Details

Color
Gray
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No

Description

Our 22-inch gray distressed solid wood two drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid mango wood with a rustic weathered finish. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.70-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.