
22" Gray Wood One Drawer Nightstand
Mfr # 543648
Zoro # G122354958
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Height
21.8 in
Width
18.8 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543648
Zoro #
G122354958
UPC #
-
Country of Origin
Colombia
Dimensions
Height
21.8 in
Width
18.8 in
Depth
15.7 in
Details
Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Gray
Item
Nightstands & Bedside Table
Description
Our 22-inch gray wood one drawer nightstand will compliment your bed beautifully. Made of high quality manufactured wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21.8-inch h x 18.8-inch w x 15.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.