Zoro Homepage

22" Gray Wood Square End Table

  • Mfr # 544224

  • Zoro # G122375380


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Depth
22 in
Application Type
No
Assembly Required
Partial Assembly Needed
Width
22 in
Tabletop Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544224
Zoro #
G122375380
UPC #
-
Country of Origin
China

Dimensions

Depth
22 in
Width
22 in
Height
22 in

Details

Item
End-Side Table
Application Type
No
Assembly Required
Partial Assembly Needed
Tabletop Color
Gray

Description

Show off your exquisite taste with this 22-inch gray wood square end table. This table features quality construction from manufactured wood and an updated monotone color scheme with gray as the main color on both the top and the base. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 22-inch H x 22-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.