Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Gray Wood Square End Table

  • Mfr # 544239

  • Zoro # G022373202


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Gray
Height
22 in
Depth
22 in
Assembly Required
Full Assembly Needed
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544239
Zoro #
G022373202
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Depth
22 in
Width
22 in

Details

Tabletop Color
Gray
Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
No

Description

Show off your exquisite taste with this 22-inch gray wood square end table. This table features quality construction from manufactured wood and an updated monotone color scheme with gray as the main color on both the top and the base. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 22-inch H x 22-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.