Shop HOMEROOTS
See all product information
Create Account
22" Green And Brown Pine And Jingle Bells Artificial Christmas Wreath
- Mfr # 634634
- Zoro # G822894235
product price:Â
$
58.59
/ea
Key Features
Type
Wreath
Length
22 in
Material
Plastic
Depth
4.5 in
Color
Brown, Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634634
- Zoro #
- G822894235
- UPC #
- -
- Country of Origin
- China
- Type
- Wreath
- Material
- Plastic
- Color
- Brown, Green
- Shape
- Circle; Circle
- Item
- Wreaths
- Commercial Use
- Yes
- Style
- Rustic
- Number of Pieces Included
- 1
- Plant Type
- Artificial
- Adjustable
- No
- Plant Species
- Pine
- Wreath Lights Included
- Unlit
- Bulb Included
- No
- Wreath Location
- Indoor Use
- Occasion
- Christmas
Dimensions
- Length
- 22 in
- Depth
- 4.5 in
- Width
- 22 in
- Hole Diameter
- 7 in
Description
Add some rustic and unique style to your space with this festive modern farmhouse green and brown pine and jingle bells artificial Christmas wreath. This lovely wreath makes a wonderful gift and is sure to brighten someone's day. Crafted from durable plastic, it features a traditional circular shape that includes wrapped jute that adds an earthy and outdoorsy style to your space. The lush pine plant is accented with mini pinecones and sleigh bells that enhance its natural charm, providing a warm and inviting atmosphere. Its unlit design allows for versatile decoration options throughout the year. 22-inch h x 22-inch w x 4.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.