This item is Discontinued.

Homeroots 22" Green and Brown Velvet Arm Chair 549022

22" Green and Brown Velvet Arm Chair (Discontinued)

  • Mfr # 549022
  • Zoro # G322365693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
549022
Zoro #
G322365693
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
16.9 in
Overall Height
30.7 in
Overall Width
22 in

Details

Item
Accent Chair
Color
Green Brown
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Fill your living room, bedroom, or office with fashionable seating options with this 22-inch green and brown velvet arm chair. Built to last this arm chair is finished in solid green velvet to give your room a great update. The sturdy inner frame is built with high quality manufactured wood, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. 30.7-inch h x 22-inch w x 16.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.