Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Green and Gold Marble and Iron Frame End Table With Magazine Holder

  • Mfr # 634869

  • Zoro # G122369082


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Green Brown
Depth
9 in
Assembly Required
No Assembly Needed
Width
17.5 in
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634869
Zoro #
G122369082
UPC #
-
Country of Origin
India

Dimensions

Depth
9 in
Width
17.5 in
Height
22 in

Details

Tabletop Color
Green Brown
Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
Yes

Description

Show off your exquisite taste with this 22-inch green and gold marble and iron frame end table with magazine holder. The gold coloration of the high quality iron base marries nicely with the green marble top and features a rustic aged leather hanging magazine holder pouch. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 22.00-inch h x 17.50-inch w x 9.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.