Zoro Homepage

22" Green Glass LED Table Lamp With Black Drum Shade

  • Mfr # 528692

  • Zoro # G822339934


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Depth
13 in
Color
Green/Black
Height
22 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528692
Zoro #
G822339934
UPC #
-
Country of Origin
India

Dimensions

Width
13 in
Depth
13 in
Height
22 in

Details

Item
Table Lamp
Color
Green/Black
Assembly Required
Partial Assembly Needed
Application Type
No

Description

This 22-inch green glass led table lamp with black drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy glass and features a green color. The black drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 22-inch H x 13-inch W x 13-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.