Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Midnight Solid Wood Two Drawer Nightstand

  • Mfr # 651603

  • Zoro # G922355346


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Depth
13.8 in
Assembly Required
No Assembly Needed
Color
Black
Width
17.7 in
Height
21.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651603
Zoro #
G922355346
UPC #
-
Country of Origin
India

Dimensions

Depth
13.8 in
Width
17.7 in
Height
21.7 in

Details

Assembly Required
No Assembly Needed
Color
Black
Item
Nightstands & Bedside Table
Application Type
No

Description

Give your room the look and feel of 5-star accommodations with this 22-inch midnight solid wood two drawer nightstand. Made of high quality solid mango wood that is built to last. This piece has 2 drawers for your storage needs that feature stylish gold wavy drawer pulls. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21.70-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.