22" Mocha Solid Wood Round Two Drawer Nightstand
- Mfr # 722585
- Zoro # G122906119
product price:Â
$
663.99
/ea
Free Shipping & Returns
Key Features
Felt Lined Drawers
No
Number of Drawers
2
Length
21.65 in
Width
17.72 in
Leg Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 722585
- Zoro #
- G122906119
- UPC #
- -
- Country of Origin
- India
- Felt Lined Drawers
- No
- Number of Drawers
- 2
- Leg Material
- Solid Wood
- Finish
- Natural
- Assembly Required
- Partial Assembly Needed
- Frame Wood Species
- Mango
- Frame Material
- Solid Wood
- Style
- Scandinavian
- Shape
- Rectangular
- Capacity
- 114 lb
- Commercial Use
- Yes
- Leg Color
- Brown
- Soft Close or Self Close Drawer Glides
- Yes
- Color
- Mocha
- Drawer Glide Mechanism
- Wood Slide
- Item
- Nightstands & Bedside Table
- Frame Color
- Mocha
- Material
- Solid Wood
Dimensions
- Length
- 21.65 in
- Width
- 17.72 in
- Depth
- 13.78 in
Description
Give your room the look and feel of 5-star accommodations with this 22-inch mocha solid wood round two drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.65-inch h x 17.72-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.