Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Natural and Black Solid Wood and Metal Height Adjustable Round Pedestal End Table

  • Mfr # 632719

  • Zoro # G922374965


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Application Type
No
Height
22 in
Assembly Required
Full Assembly Needed
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632719
Zoro #
G922374965
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Height
22 in
Depth
18 in

Details

Tabletop Color
Black
Item
End-Side Table
Application Type
No
Assembly Required
Full Assembly Needed

Description

Show off your exquisite taste with this 22-inch natural and black solid wood and metal height adjustable round pedestal end table. A black metal frame is finished off with a natural solid wood top that is the epitome of quality construction and design. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 22-inch h x 18-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.