
22" Natural and Gold Wood and Stainless Steel Round End Table
Mfr # 632660
Zoro # G922365956
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Depth
22 in
Width
22 in
Height
22.2 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632660
Zoro #
G922365956
UPC #
-
Country of Origin
China
Dimensions
Depth
22 in
Width
22 in
Height
22.2 in
Details
Item
End-Side Table
Application Type
Yes
Assembly Required
Full Assembly Needed
Description
Optimize your space and add some charm to your room with the 22-inch natural wood and steel round end table. The natural coloration runs throughout this good looking steel and manufactured wood table. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 22.2-inch h x 22-inch w x 22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.