
22" Natural and Silver Wood and Steel Round End Table With Shelf
Mfr # 632662
Zoro # G622370069
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Depth
20 in
Width
20 in
Tabletop Color
Brown
Application Type
Yes
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632662
Zoro #
G622370069
UPC #
-
Country of Origin
China
Dimensions
Depth
20 in
Width
20 in
Height
22 in
Details
Tabletop Color
Brown
Application Type
Yes
Item
End-Side Table
Assembly Required
Full Assembly Needed
Description
Distinctive in style the 22-inch natural and silver wood and steel round end table with shelf radiates a versatile charm. The natural manufactured wood top of this table is a nice contrast to the high quality, silver colored hammered and rustic steel of the base. Help to keep your space organized with the included single shelf. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 22-inch h x 20-inch w x 20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.