
22" Natural And White Wood Lift Top Coffee Table With Two Shelves
Mfr # 535061
Zoro # G122356761
product price:Â $252.99
/ea
Free Shipping & Returns
Key Features
Depth
19.6 in
Assembly Required
Full Assembly Needed
Width
21.6 in
Height
15.3 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535061
Zoro #
G122356761
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
19.6 in
Width
21.6 in
Height
15.3 in
Details
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
Yes
Tabletop Color
White/Coffee
Description
Add handsome, fashionable design to your living space with this 22-inch natural and white wood lift top coffee table with two shelves. Offering a nice color combination, the top of this manufactured wood table is natural, while the base compliments it nicely in white. Includes 2 shelves for additional storage or display space. This rectangular table is an classic yet updated way to accent your room. Wheels give the table added versatility and mobility if needed. It has an attractive design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.3-inch H x 21.6-inch W x 19.6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.