22" Natural Solid Manufactured Wood and Wood One Drawer Nightstand
Mfr # 489235
Zoro # G822907911
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Assembly Required
Full Assembly Needed
Width
16 in
Frame Material
Solid and Manufactured Wood
Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489235
Zoro #
G822907911
UPC #
-
Country of Origin
Brazil
Dimensions
Width
16 in
Depth
14 in
Length
22 in
Details
Number of Pieces
1
Assembly Required
Full Assembly Needed
Frame Material
Solid and Manufactured Wood
Material
Manufactured Wood
Commercial Use
No
Item
Nightstands & Bedside Table
Color
Natural
Frame Wood Species
Eucalyptus
Leg Color
Natural
Style
Formal
Soft Close or Self Close Drawer Glides
No
Finish
Natural
Frame Color
Natural
Shape
Rectangular
Drawer Glide Mechanism
Roller Glides
Number of Doors
0
Felt Lined Drawers
No
Number of Drawers
1
Capacity
55 lb
Description
Our 22-inch natural solid manufactured wood and wood one drawer nightstand will compliment your bed beautifully. Made of high quality solid and manufactured wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 22-inch h x 16-inch w x 14-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.