22" Natural Solid Wood and Metal Analog Round Wall Clock
- Mfr # 516211
- Zoro # G522894719
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Display Type
Analog
Shape
Circle
Width
21-3/4 in
Height
30 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516211
- Zoro #
- G522894719
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 21-3/4 in
- Height
- 30 in
- Face Dia.
- 21.75
- Depth
- 3 in
Details
- Item
- Wall Clocks
- Display Type
- Analog
- Shape
- Circle
- Color
- Natural
- Clock Movement Type
- Mechanical
- Set
- No
- Commercial Use
- No
- Hooks
- Yes
- Clock Face Material
- Metal
- Material
- Solid Wood
- Outdoor Use
- No
- Assembly Required
- No Assembly Needed
- Subject
- No Subject
- Mirrored
- No
- Silent Non Ticking
- No
Description
This 22-inch circle natural solid wood and metal analog distressed wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. The circle shape of this clock will bring a sense of wholeness to your home. The clock face not only looks good but is beautiful and uniquely made from metal. This clock was skillfully made with a purposefully distressed and vintage style finish. Elevate the decor of any room in your house. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 30-inch h x 21.75-inch w x 3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.