Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Natural Solid Wood And Rattan Round End Table

  • Mfr # 548886

  • Zoro # G722366658


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Height
22 in
Depth
22 in
Application Type
No
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548886
Zoro #
G722366658
UPC #
-
Country of Origin
India

Dimensions

Height
22 in
Depth
22 in
Width
22 in

Details

Assembly Required
Partial Assembly Needed
Item
End-Side Table
Application Type
No

Description

Show off your exquisite taste with this 22-inch natural solid wood and rattan round end table. A solid natural rattan frame is finished off with a matching natural solid wood seat, giving this table a chic monotone look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 22-inch H x 22-inch W x 22-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.