Zoro Homepage

22" Natural Solid Wood Indoor Outdoor Square Planter Box

  • Mfr # 554715

  • Zoro # G322328186


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Application Type
Commercial
Assembly Required
Full Assembly Needed
Width
22 in
Length
22 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554715
Zoro #
G322328186
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
22 in
Length
22 in
Height
24 in

Details

Application Type
Commercial
Assembly Required
Full Assembly Needed
Item
Outdoor Planter

Description

Plant your favorite flowers, vegetables, or herbs in this 22-inch natural solid wood indoor outdoor square planter box that will complement the decor of any outdoor area. Durable and luxurious, this teak planter will stand the test of time and prove a worthy investment. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. Marking your territory. Use this planter to let the world know that you’re proud of your plants. If you’re looking for a way to add some greenery to your space, get creative with this planter!. 24-inch h x 22-inch w x 22-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.