Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Natural Solid Wood Oval Sled End Table

  • Mfr # 555314

  • Zoro # G022368222


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Width
24 in
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555314
Zoro #
G022368222
UPC #
-
Country of Origin
India

Dimensions

Depth
16 in
Width
24 in
Height
22 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
End-Side Table

Description

Distinctive in style the 22-inch natural solid wood oval sled end table radiates a versatile charm. Made of solid pine wood, the natural coloration throughout gives this piece an updated and refreshing look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 22-inch h x 24-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.